Fan Relay, Type 184, 208/240 VAC Coil, 50/60 Hz, SPDT. Coil Data: 6050 Ohms DC Resistance, 12.5 mA Zoom

Fan Relay, Type 184, 208/240 VAC Coil, 50/60 Hz, SPDT. Coil Data: 6050 Ohms DC Resistance, 12.5 mA

SKU:90-374

Brand: White Rodgers

White Rodgers
Qty Price
$11.25
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Heating
Temperature Range (F): -40° to 150°F
Type: SPDT
Voltage:
?
240v
208v
Hertz: 60
50
DC Resistance: 6050 ohms
Weight: 2.3 oz
mA: 12.5
Nominal VA: 3
Inrush: 4
Duty: Continuous
Electric Connection: 1/4" Quick-Connect Terminals

Description for White Rodgers 90-374

Heavy-Duty General Purpose Relay Operates in Any Position

Features

  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical

Fan Relay, Type 184, 208/240 VAC Coil, 50/60 Hz, SPDT. Coil Data: 6050 Ohms DC Resistance, 12.5 mA

Q&A: Ask the Questions, share answers