Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO/SPNC. Coil Data: 77 Ohms DC Resistance, 125 mA Zoom

Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO/SPNC. Coil Data: 77 Ohms DC Resistance, 125 mA

SKU:90-380

Brand: White Rodgers

White Rodgers
Qty Price
$6.75
/ each
$51.60 / box (8 units x $6.45)
In Stock! Ships in 24-48 Hours
(38 Available)
0

Resources

Specs

Application: Heating
Temperature Range (F): -40° to 150°F
Type: SPNC
SPNO
Voltage:
?
24v
Hertz: 50
60
DC Resistance: 77 ohms
Weight: 2.3 oz
mA: 125
Nominal VA: 3
Inrush: 4
Duty: Continuous
Electric Connection: 1/4" Quick-Connect Terminals

Description for White Rodgers 90-380

Heavy-Duty General Purpose Relay Operates in Any Position

Features

  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical

Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO/SPNC. Coil Data: 77 Ohms DC Resistance, 125 mA

REVIEW SNAPSHOT®

by PowerReviews
White RodgersFan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO/SPNC. Coil Data: 77 Ohms DC Resistance, 125 mA
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
3.0

Chatters if low voltage is applied

By Joe

from NJ

Pros

    Cons

      Best Uses

        Comments about Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO/SPNC. Coil Data: 77 Ohms DC Resistance, 125 mA:

        I wanted to use this to control some inline duct fans. The problem I have is that I need to put a Make on Delay relay in front of the coil. When 24v is applied to the delay relay it leaks a little voltage(seems they all do) to the load(this coil)and that small voltage leak makes this coil chatter until the delay is met. Once the full 24v is across the coil it latches solid and the chatter goes away.

        • Primary use:
        • Personal
         
        4.0

        Many uses in 24 vac control circuits

        By Buddy the HVAC tech

        from Upper Marlboro, MD

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Fan Relay, Type 184, 24 VAC Coil, 50/60 Hz, SPNO/SPNC. Coil Data: 77 Ohms DC Resistance, 125 mA:

              Any device used in a 24 vac control circuit that
              don't have a 24 vac coil to energize it.
              In HVAC blower, fans and air flow switches.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers