Description
Heavy-Duty General Purpose Relay Operates in Any Position

Features
  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical
Read more
Manuals (1)
Specs
Application:
Heating
Temperature Range (F):
-40° to 150°F
Type:
SPNC
SPNO
Voltage:
240v
208v
Hertz:
60
50
DC Resistance:
6050 ohms
Weight:
2.3 oz
mA:
12.5
Nominal VA:
3
Inrush:
4
Duty:
Continuous
Electric Connection:
1/4" Quick-Connect Terminals
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A