Heavy Duty Enclosed Fan Relay, 277 VAC Coil, 50/60 Hz, SPNO/SPNC. Coil Data: 10300 Ohms DC Resistance, 10.8 mA (Nominal) Zoom

Heavy Duty Enclosed Fan Relay, 277 VAC Coil, 50/60 Hz, SPNO/SPNC. Coil Data: 10300 Ohms DC Resistance, 10.8 mA (Nominal)

SKU:90-486

Brand: White Rodgers

White Rodgers
Qty Price
$16.15
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heating
Temperature Range (F): -40° to 150°F
Type: SPNC
SPNO
Voltage:
?
277v
Hertz: 50
60
DC Resistance: 10300 ohms
Weight: 2.3 oz
mA: 10.8
Nominal VA: 3
Inrush: 4
Duty: Continuous
Electric Connection: 1/4" Quick-Connect Terminals

Description for White Rodgers 90-486

Heavy-Duty General Purpose Relay Operates in Any Position

Features

  • Compact, totally enclosed design
  • For heating and cooling applications and general switching
  • Quiet, reliable and economical

Heavy Duty Enclosed Fan Relay, 277 VAC Coil, 50/60 Hz, SPNO/SPNC. Coil Data: 10300 Ohms DC Resistance, 10.8 mA (Nominal)

Q&A: Ask the Questions, share answers