Potential Relay, Type 128000

Potential Relay, Type 128000

SKU:90-63

Brand: White Rodgers

White Rodgers
90-63 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Voltage:
?
170v
Hertz: 60
50
Pick Up Range: 140-153 vac
Drop Out Max: 65v

Description for White Rodgers 90-63

Features:

  • 170 VAC Coil
  • 50/60 Hz.
  • Coil Data: 140-153 VAC
  • Pickup Range, 65 VAC
  • Max Dropout. 1,399 Ohms
  • DC Resistance, 29 mA
  • 5 VA (Nominal)
  • 10 VA (Inrush)

  • Potential Relay, Type 128000

    Q&A: Ask the Questions, share answers