Potential Relay, Type 128000, 336 VAC Coil, 50/60 Hz. Coil Data: 171-184 VAC Pickup Range Zoom

Potential Relay, Type 128000, 336 VAC Coil, 50/60 Hz. Coil Data: 171-184 VAC Pickup Range

SKU:90-65

Brand: White Rodgers

White Rodgers
90-65 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Heating
Temperature Range (F): -40°F to 130°F
Voltage:
?
336v
Hertz: 60
50
Duty: Continuous
Pick Up Range: 171-184
Drop Out Max: 90
DC Resistance: 5180
mA: 15
Nominal VA: 5
Inrush: 10 VA

Description for White Rodgers 90-65

Unmatched Versatility

Features

  • Replaces thousands of OEM models
  • Universal break-off bracket for mounting flexibility
  • Guide to replace GE, RBM and other Steveco 90-#s included with each relay

Check Specification Sheet for Cross References and Operating Data

Potential Relay, Type 128000, 336 VAC Coil, 50/60 Hz. Coil Data: 171-184 VAC Pickup Range

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons