Potential Relay, Type 128000, 495 VAC Coil, 50/60 Hz. Coil Data: 323-352 VAC Pickup Range Zoom

Potential Relay, Type 128000, 495 VAC Coil, 50/60 Hz. Coil Data: 323-352 VAC Pickup Range

SKU:90-68

Brand: White Rodgers

White Rodgers
Qty Price
$30.95 $23.65
/ each
In Stock! Ships in 24-48 Hours
(11 Available)

Specs

Application: Heating
Temperature Range (F): -40°F to 130°F
Voltage:
?
495v
Hertz: 60
50
Duty: Continuous
Drop Out Max: 135
Pick Up Range: 323-352
DC Resistance: 11950
mA: 10
Nominal VA: 5
Inrush: 10 VA

Description for White Rodgers 90-68

Unmatched Versatility

Features

  • Replaces thousands of OEM models
  • Universal break-off bracket for mounting flexibility
  • Guide to replace GE, RBM and other Steveco 90-#s included with each relay

Check Specification Sheet for Cross References and Operating Data

Potential Relay, Type 128000, 495 VAC Coil, 50/60 Hz. Coil Data: 323-352 VAC Pickup Range

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons