Transformer, 100VA, 60Hz, 120V Pri, 24V Sec, Foot Mount Zoom

Transformer, 100VA, 60Hz, 120V Pri, 24V Sec, Foot Mount

SKU:90-T100C1

Brand: White Rodgers

White Rodgers
Qty Price
$45.35
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Heating
Air Conditioning
Type: Class 2 Transformers
Voltage (Primary): 120v
Voltage (Secondary): 24v
Hertz: 60
VA Rating: 100
Features: Manual Reset
Mount: Foot
Electric Connection: Leadwires

Description for White Rodgers 90-T100C1

Transformer, 100VA, 60Hz, 120V Pri, 24V Sec, Foot Mount

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Transformer, 100VA, 60Hz, 120V Pri, 24V Sec, Foot Mount

    Q:

    What size is the foot print?
    Asked on 7/23/2014 by ted from janesville.wi.

    1 answer

    • CUSTOMER CARE

      A:

      The footprint dimensions of this transformer are 2.5" wide x 3.25 length.

      Answered on 8/21/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?