Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Foot Mount Zoom

Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Foot Mount

SKU:90-T40F2

Brand: White Rodgers

White Rodgers
Qty Price
$9.55
/ each
$92.50 / box (10 units x $9.25)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Heating
Air Conditioning
Type: Class 2 Transformers
Hertz: 60
50
Voltage (Primary): 240v
Voltage (Secondary): 24v
Voltage (Primary): 208v
VA Rating: 40
Mount: Foot
Electric Connection: Leadwires

Description for White Rodgers 90-T40F2

For Industrial, Heating and Air Conditioning Controls Applications

Features

  • Color coded primary leads
  • Multi-mount styles available

Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Foot Mount

REVIEW SNAPSHOT®

by PowerReviews
White RodgersTransformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Foot Mount
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

[...]Right Product

By Too cheap to hire out - Terry

from Medina, Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Foot Mount:

        This transformer replaced the one I burned up in my inground pool heater. Good documentation so I had no questions what wire went where. It works great. Very clear web site, [...] a very good price are all reasons I'll be shopping here again.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers