Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount Zoom

Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount

SKU:90-T40F3

Brand: White Rodgers

White Rodgers
Qty Price
$8.25
/ each
$79.50 / box (10 units x $7.95)
In Stock! Ships in 24-48 Hours
(59 Available)
2

Specs

Application: Heating
Air Conditioning
Type: Class 2 Transformers
Voltage (Primary): 240v
208v
120v
Voltage (Secondary): 24v
Hertz: 60
VA Rating: 40
Mount: Foot
Electric Connection: Leadwires

Description for White Rodgers 90-T40F3

For Industrial, Heating and Air Conditioning Controls Applications

Features

  • Color coded primary leads
  • Multi-mount styles available

Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount

REVIEW SNAPSHOT®

by PowerReviews
White RodgersTransformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great transformer

By Ed in Tucson

from Tucson, AZ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount:

        Great replacement for my Rheem HVAC unit. Working well, and that's what I wanted. Easy to splice into existing wiring. Price was average for replacement transformers, maybe a little cheaper.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons