Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Multi-Mount Zoom

Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Multi-Mount

SKU:90-T40M1

Brand: White Rodgers

White Rodgers
Qty Price
$10.85
/ each
$104.50 / box (10 units x $10.45)
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Specs

Application: Heating
Air Conditioning
Type: Class 2 Transformers
Voltage (Primary): 120v
Voltage (Secondary): 24v
Hertz: 60
VA Rating: 40
Mount: Multi
Electric Connection: Leadwires

Description for White Rodgers 90-T40M1

For Industrial, Heating and Air Conditioning Controls Applications

Features

  • Color coded primary leads
  • Multi-mount styles available

Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Multi-Mount

Q&A: Ask the Questions, share answers