Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Multi-Mount Zoom

Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Multi-Mount

SKU:90-T40M2

Brand: White Rodgers

White Rodgers
Qty Price
$12.45
/ each
$119.90 / box (10 units x $11.99)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Heating
Air Conditioning
Type: Class 2 Transformers
Voltage (Primary): 240v
208v
Voltage (Secondary): 24v
Hertz: 60
VA Rating: 40
Hertz: 50
Mount: Multi
Electric Connection: Leadwires

Description for White Rodgers 90-T40M2

For Industrial, Heating and Air Conditioning Controls Applications

Features

  • Color coded primary leads
  • Multi-mount styles available

Transformer, 40VA, 50/60 Hz, 208/240V Primary, 24V Secondary, Multi-Mount

Q&A: Ask the Questions, share answers