Transformer, 50VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount Zoom

Transformer, 50VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount

SKU:90-T50C3

Brand: White Rodgers

White Rodgers
Qty Price
$26.25
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Heating
Air Conditioning
Type: Class 2 Transformers
Voltage (Primary): 208v
240v
120v
Voltage (Secondary): 24v
Hertz: 60
50
VA Rating: 50
Mount: Foot
Electric Connection: Leadwires
Features: Manual Reset

Description for White Rodgers 90-T50C3

For Industrial, Heating and Air Conditioning Controls Applications

Features

  • Color coded primary leads
  • Multi-mount styles available
  • Manual reset feature

Transformer, 50VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount

Q&A: Ask the Questions, share answers