3 Pole Contactors High Amp, 24V Coil, 60 Amp FLA, 75 Amp Resistive Zoom

3 Pole Contactors High Amp, 24V Coil, 60 Amp FLA, 75 Amp Resistive

SKU:92-463

Brand: White Rodgers

White Rodgers
92-463 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heating
Type: TPNO
Voltage:
?
24v
Hertz: 60
50
Amperage:
?
60
Nominal VA: 14
DC Resistance: 2.4 ohms
mA: 580
Inrush: 135
Electric Connection: 1/4" Quick-Connect Terminals
Material: Silver Cadmium Oxide Contacts (50-90 amp)

Description for White Rodgers 92-463

3 Pole Heavy Duty Contactors

Features

  • Interchangeable mounting
  • Double break contacts
  • Box lugs and dual quick connect terminals

3 Pole Contactors High Amp, 24V Coil, 60 Amp FLA, 75 Amp Resistive

Q&A: Ask the Questions, share answers