3 Pole Contactors High Amp, 120V Coil, 75 Amp FLA, 93A Resistive Zoom

3 Pole Contactors High Amp, 120V Coil, 75 Amp FLA, 93A Resistive

SKU:92-468

Brand: White Rodgers

White Rodgers
92-468 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heating
Type: TPNO
Voltage:
?
120v
Amperage:
?
75
Hertz: 60
50
Nominal VA: 27
DC Resistance: 15.5 ohms
mA: 225
Inrush: 240
Electric Connection: 1/4" Quick-Connect Terminals
Material: Silver Cadmium Oxide Contacts (50-90 amp)

Description for White Rodgers 92-468

3 Pole Heavy Duty Contactors

Features

  • Interchangeable mounting
  • Double break contacts
  • Box lugs and dual quick connect terminals

3 Pole Contactors High Amp, 120V Coil, 75 Amp FLA, 93A Resistive

Q&A: Ask the Questions, share answers