1 Pole Contactor, 24 VAC Coil, 50/60 Hz, 40 Amp Contacts. Coil Data: 16.5 Ohms DC Resistance, 208 mA Zoom

1 Pole Contactor, 24 VAC Coil, 50/60 Hz, 40 Amp Contacts. Coil Data: 16.5 Ohms DC Resistance, 208 mA

SKU:94-394

Brand: White Rodgers

White Rodgers
Qty Price
$12.45
/ each
$119.90 / box (10 units x $11.99)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Application: Air Conditioning
Type: Single Pole Definite Purpose
Voltage:
?
24v
Amperage:
?
40
Hertz: 50
60
Nominal VA: 5
DC Resistance: 16.5 ohms
mA: 208
Electric Connection: Screw Terminals
1/4" Quick-Connect Terminals
Duty: Continuous
Weight: 7 oz
Temperature Range (F): -40° to 150°F

Description for White Rodgers 94-394

Straight-Through Wiring, Replaces 1-1/2 Pole Devices Used Primarily in Residential Central Air Conditioning

Features

  • Replaces many Type 11 7 contactors used by OEM's
  • Universal style mounting bracket fits existing mounting holes
  • Screw terminals and 1/4" quick connect terminals for easy installation

1 Pole Contactor, 24 VAC Coil, 50/60 Hz, 40 Amp Contacts. Coil Data: 16.5 Ohms DC Resistance, 208 mA

Q&A: Ask the Questions, share answers