1 Pole Contactor, 208/240 VAC Coil, 50/60 Hz, 40 Amp Contacts. Coil Data: 1,825 Ohms DC Resistance, 21 mA Zoom

1 Pole Contactor, 208/240 VAC Coil, 50/60 Hz, 40 Amp Contacts. Coil Data: 1,825 Ohms DC Resistance, 21 mA

SKU:94-396

Brand: White Rodgers

White Rodgers
Qty Price
$12.85
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Air Conditioning
Type: Single Pole Definite Purpose
Voltage:
?
240v
208v
Hertz: 60
50
Amperage:
?
40
Nominal VA: 5
DC Resistance: 1825
mA: 21
Electric Connection: Screw Terminals
1/4" Quick-Connect Terminals
Duty: Continuous
Weight: 7 oz
Temperature Range (F): -40° to 150°F

Description for White Rodgers 94-396

Straight-Through Wiring, Replaces 1-1/2 Pole Devices Used Primarily in Residential Central Air Conditioning

Features

  • Replaces many Type 11 7 contactors used by OEM's
  • Universal style mounting bracket fits existing mounting holes
  • Screw terminals and 1/4" quick connect terminals for easy installation

1 Pole Contactor, 208/240 VAC Coil, 50/60 Hz, 40 Amp Contacts. Coil Data: 1,825 Ohms DC Resistance, 21 mA

Q&A: Ask the Questions, share answers