3/8" ODF Bi-Directional Heat Pump Drier (7.4 Flow Capacity) Zoom

3/8" ODF Bi-Directional Heat Pump Drier (7.4 Flow Capacity)

SKU:96-TBF083S

Brand: White Rodgers

White Rodgers
Qty Price
$17.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Application: HVAC
Connection Size: 3/8"
Connection Type: ODF
Max Pressure: 500 psig
Minimum Burst Pressure: 2500 psig
Flow Capacity (Cv): 7.4 tons @ 2 psi

Description for White Rodgers 96-TBF083S

Overview

Bi-directional driers are designed to provide complete protection to your heat pump or reverse cycle system. The compact design filters contaminants, and removes moisture & acids during the cooling & heating cycles. Internal check valves prevent the release of collected contaminants when the heat pump cycles from the heating to cooling modes.

Features

  • Proven, nylon internal check valves
  • Solid block desiccant core: a composite of molecular sieve and activated alumina
  • Provides high moisture, organic and inorganic acid removal
  • The addition of charcoal to the desiccant core allows for the removal of wax that may occur at low evaporator temperatures
  • Nickel plated SAE flare and solid copper ODF fittings
  • Corrosion resistant paint

INSTALLATION NOTE:
The drier may be installed in any position in the reversing liquid line.

SELECTION NOTE:
Given the proper liquid line size, connection type and tonnage of the refrigerant system, the correct drier may be selected using the chart found in the "Product Information/Specifications" document below. Choosing a unit size with sufficient water capacity to reduce moisture content of the system to a safe level should be considered.

3/8" ODF Bi-Directional Heat Pump Drier (7.4 Flow Capacity)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons