3/8" ODF Liquid Line Filter-Drier Zoom

3/8" ODF Liquid Line Filter-Drier

SKU:96-TD163S

Brand: White Rodgers

White Rodgers
Qty Price
$14.75
/ each
$169.80 / box (12 units x $14.15)
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Application: HVAC
Connection Size: 3/8"
Connection Type: ODF
Max Pressure: 500 psig
Minimum Burst Pressure: 2500 psig

Description for White Rodgers 96-TD163S

Overview

This filter-drier is designed to offer complete protection for your refrigerant system. The 96-TD series removes moisture, acid and foreign materials in order to protect the compressor, solenoid valves, expansion valves, capillary tubes and other close tolerance parts of your refrigeration system.

Features

  • Solid block desiccant core: a composite of molecular sieve and activated alumina
  • Provides high moisture, organic and inorganic acid removal
  • For use with HCFCs, CFCs and the lubricants that go with them
  • Nickel plated SAE flare and solid copper ODF fittings
  • Corrosion resistant paint

INSTALLATION NOTE:
The 96-TD liquid line filter-drier may be installed in any position. Best results are achieved when located as close as possible to the inlet of the expansion device. If using a liquid line solenoid or moisture indicator, locate the filter-drier upstream. This will provide protection to the solenoid valve and allow the moisture indicator to measure the drier effectiveness. Install the drier in as cold a location as possible in the direction of the flow arrow on the unit.

SELECTION NOTE:
Given the proper liquid line size and connection type, the correct drier may be selected using the chart in the "Product Information/Specifications" document below. Choosing a unit size with sufficient water capacity to reduce moisture content of the system to a safe level should be considered.

3/8" ODF Liquid Line Filter-Drier

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons