16" x 20" Media Air Cleaner Cabinet w/ MERV 8 Filter Zoom

16" x 20" Media Air Cleaner Cabinet w/ MERV 8 Filter

SKU:ACM1000M-108

Brand: White Rodgers

White Rodgers
Qty Price
$73.15
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Filter Size: 16" x 20"
Application: Air Quality
Mount: Duct Mount
Features: Merv 8 Filter
Air Flow Capacity (CFM): 1000
Replacement Filters: FR1000-100

Description for White Rodgers ACM1000M-108

16"x20" Media Air Cleaner Cabinet with MERV 8 Filter

16" x 20" Media Air Cleaner Cabinet w/ MERV 8 Filter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons