Emerson 4" Media Air Cleaner Cabinet (20" x 25") Zoom

Emerson 4" Media Air Cleaner Cabinet (20" x 25")

SKU:ACM2000M-108

Brand: White Rodgers

White Rodgers
Qty Price
$73.55
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Filter Size: 20" x 25"
Application: Air Quality
Mount: Duct Mount
Features: Merv 8 Filter
Air Flow Capacity (CFM): 2000

Description for White Rodgers ACM2000M-108

Features:

  • Slim profile for easy installation and easy stocking
  • Heavy-duty, 20-gauge galvanized steel cabinet construction - assembles using toggle locks
  • Factory-punched screw and drill-access holes in cabinet for fast and simple installation
  • Snap-on, ABS plastic cabinet door for easy filter replacement without tools
  • Includes a MERV 8 media filter

  • Emerson 4" Media Air Cleaner Cabinet (20" x 25")

    Q&A: Ask the Questions, share answers