Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense) Zoom

Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense)

SKU:F145-1328

Brand: White Rodgers

White Rodgers
Qty Price
$25.35
/ each
$97.40 / box (4 units x $24.35)
In Stock! Ships in 24-48 Hours
(64 Available)
0

Resources

Specs

Accessory For: 90 Series
Product Type: Indoor Sensor

Description for White Rodgers F145-1328

Digital remote sensors provide more precise, cleaner signals than conventional analog signals. With digital signal, there is no temperature variance due to wire resistance over long distances. Each remote sensor can be place up to 200 feet from the thermostat and still deliver accurate temperature readings. Up to 4 Temperature sensing points (1 integrated in thermostat and 3 remote sensors).

Features:

  • Better Accuracy-Digital signal provides a more precise and clean signal.
  • Can be placed up to 200 Ft. away
  • Better Monitoring - Each remote sensor's temerature can be monitored from thermostat.
  • Digital signal output provides superior temperature control, even over long wire runs.
  • No temperature variance caused by wire resistance.
  • Choice of styling, indoor models are interchangeable.
  • Perfect for securing the thermostat in one area or room while sensing temperature in the conditioned space.
  • Operating Range (based on thermostat range) 40 to 99¦F
  • Operating Humidity Range - 0 to 90% RH (non-condensing)
  • Maximum Distance from Thermostat - 300Æ
  • Recommended Wire - 20 gauge, 3-conductor shielded cable

  • Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense)

    REVIEW SNAPSHOT®

    by PowerReviews
    White RodgersIndoor Remote Sensor (for 90 series thermostats w/ indoor remote sense)
     
    4.8

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 5 customers

    Sort by

    Displaying reviews 1-5

    Back to top

     
    5.0

    Excellent item

    By Jake

    from Los Angeles, CA.

    Verified Buyer

    Comments about Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense):

    I have a two story house and the upstairs always it too hot or too cold depending on the season. The thermostat is located downstairs and where it is located it very comfortable. Now the bedrooms will be also. Highly recommend using this to make the system operate as you would want it to.

    Robert

     
    5.0

    What was needed!

    By PhaseP

    from MA

    Verified Reviewer

    Comments about Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense):

    Our 2nd floor thermostat is located such that it is subjected to the 1st floor heat/cold more than the 2nd floor. So at nights lowering the 1st floor, and setting the 2nd floor to expected value was not working at all. With this remote, installed in the kids room in 2nd floor, now we set it and can sleep without worry knowing what exact temperature kids room will be. It works, what was needed!
    I like that the E90 thermostat we use it with has 4 different averaging settings between local thermostat sensor and this remote sensor. You can also make the remote sensor the only one, so thermostat local sensor gets turned off.

    (1 of 1 customers found this review helpful)

     
    4.0

    Great product.

    By Joan

    from Syracuse, NY

    Verified Buyer

    Comments about Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense):

    Just what we needed!

     
    5.0

    Very useful product

    By Marius

    from NY, NY

    Verified Buyer

    Comments about Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense):

    Easy to install

     
    5.0

    I would buy this product again.

    By Jim

    from Arkansas

    Verified Buyer

    Comments about Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense):

    Our bedroom was always hot or cold due to where the thermostat was located. Now the room is comfortable 24/7.

    Displaying reviews 1-5

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense)

      Q:

      if thermostats is in hallway and sensor is inside apartment will the cool temperature in the apartment turn the boiler on
      Asked on 1/7/2012 by Anonymous from Brooklyn NY

      1 answer

      • CUSTOMER CARE

        A:

        Yes, that is the way this sensor is designed to function. You would only be able to change the setpoint temperature from the thermostat.

        Answered on 1/10/2012 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?