Description
F145RF-1600 Wireless Remote Thermostat Sensor
  • Use w/ 1F98EZ-1621 Blue Wireless Easy Install Thermostat System
  • Can be configured as indoor or outdoor sensor
Read more
Specs
Operating Temp Range:
0° to 120°F
Battery Type:
2 "AA" Alkaline Batteries
Operating Humidity:
0 to 85% RH (Non-Condensing)
Color:
White
Height:
5"
Width:
3"
Depth (Inches):
2"
Accessory For:
1F98EZ-1621
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    2 Product Reviews

    Product Q&A