3 Wire Motor Assembly For Zone Valves Zoom

3 Wire Motor Assembly For Zone Valves

SKU:F19-0097

Brand: White Rodgers

White Rodgers
Qty Price
$95.95
/ each
$275.85 / box (3 units x $91.95)
In Stock! Ships in 24-48 Hours
(50 Available)
0

Resources

Specs

Application: Replacement Part
Accessory For: 1311-102 Valves
1311-103 Valves
1311-104 Valves
Wiring: 3 Wire

Description for White Rodgers F19-0097

Motor Assembly For Zone Valves, (3 Wire Type) For use with the following White-Rodgers zone valves: 1311-102, 1311-103 and 1311-104.

3 Wire Motor Assembly For Zone Valves

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3 Wire Motor Assembly For Zone Valves
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
4.0

3 Days only to Arrive and Good Product

By Tina

from Soo, Michigan

Verified Buyer

Comments about 3 Wire Motor Assembly For Zone Valves:

Price and Delivery time were good.

 
5.0

easy replacement

By not a plumber

from upstate, ny

Verified Buyer

Comments about 3 Wire Motor Assembly For Zone Valves:

simple swap of bad motor. just take a pic of the current wiring, remove bad motor and replace. good price and fast delivery

 
5.0

Perfect fit at great price

By Handy Joe

from Flint, Michigan

Verified Buyer

Comments about 3 Wire Motor Assembly For Zone Valves:

Great price, fast delivery, perfect fit.

 
5.0

30 + years with W.R's Zone Valves

By Larry

from Saginaw, Mi

Verified Buyer

Comments about 3 Wire Motor Assembly For Zone Valves:

When I replaced a W.R. Zone Valve, I've had 100% success with the new unit.

(1 of 1 customers found this review helpful)

 
5.0

Excellent

By Chris

from Cincinnati, OH

Verified Buyer

Comments about 3 Wire Motor Assembly For Zone Valves:

The product arrived to my house on time and in excellent packaging, and replacing it was a piece of cake... unscrew 2 screws from the busted motor assembly, line up the manual override switch with the new one, screw in 2 screws for the new motor assembly. Piece of cake. Just take pictures of all the wire connections before pulling them all off.

 
5.0

Just what your looking for

By The problem solver

from New Ulm, MN

Verified Buyer

Comments about 3 Wire Motor Assembly For Zone Valves:

Items came in great shape and arrived fairly quickly. In cold weather you don't want to be waiting a long time for them to show up in the event you have actuators quit working

 
4.0

Persistence pays off

By KT the fixer-upper

from Two Rivers, WI

Verified Buyer

Comments about 3 Wire Motor Assembly For Zone Valves:

Original part # ordered and shipped was received but was not as pictured. After contacting the manufacturer to assure the part number was correct and contacting Pex Supply the correct part was shipped. Unfortunately the part did not function properly and another had to be shipped. As they say the third time was the charm! Throughout the process Pex Supply stood by and provided free (expedited) shippiong and return of the parts.

 
5.0

Works perfect.

By ??

from ia

Verified Buyer

Comments about 3 Wire Motor Assembly For Zone Valves:

New and perfect.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • 3 Wire Motor Assembly For Zone Valves

    Q:

    do you have the wiring diagram for a f19-0097 zone valve
    Asked on 2/16/2015 by dan from Oswego N.Y.

    1 answer

    • CUSTOMER CARE

      A:

      no they dont provide them it is assumed they will be installed by a tech.

      Answered on 2/27/2015 by Supplyhouse Staff from New York
  • 3 Wire Motor Assembly For Zone Valves

    Q:

    I have a White Rodgers Zone-A-Flow Water Valve Type 1361-102 3/4" 0.2A., 25 VAC. There is also the number 153-3520 at the bottom of the lable on the side of the Valve. Is your SKU:F19-0097 the proper replacement part for my valve?
    Asked on 3/23/2011 by Dave from Farmington Michigan

    1 answer

  • 3 Wire Motor Assembly For Zone Valves

    Q:

    Can a motor assembly be replaced without draining the system ?
    Asked on 2/23/2011 by Joe from Guilford, CT

    3 answers

    • CUSTOMER CARE

      A:

      No, you would need to drain the system.

      Answered on 2/23/2011 by PexSupply Staff from NY
    • A:

      Yes, the motor assembly can be removed and replaced without draining the system. The assembly sits above the valve and simply turns it as demand requires.

      Answered on 12/2/2011 by Scott from Camden, NY
    • A:

      Yes. I've done it before, no problems.

      Answered on 12/19/2011 by Fred from Oak Lawn, Il
Displaying questions 1-3

Do you have a question about this product?