24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Conduit Hub Zoom

24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Conduit Hub

SKU:F19-0181

Brand: White Rodgers

White Rodgers
Qty Price
$119.95
/ each
$231.90 / box (2 units x $115.95)
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Application: Replacement Part
Voltage:
?
24v
Body Pattern: 2-Way
Accessory For: 2-Way 13A00 Zone Valve w/ Conduit Hub
Auxiliary Switch: Yes

Description for White Rodgers F19-0181

24 VAC Power Head for 2 Way 13A00 Zone Valve with Conduit Hub FOR 13A01-101, 13A01-102, & 13A03-112

24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Conduit Hub

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Conduit Hub
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
2.0

Instructions unclear

By JimHar

from Connecticut

Verified Buyer

Comments about 24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Conduit Hub:

Note that this unit does not include the auxiliary switch. It does have holes to mount an existing switch, but the instructions do not explain this clearly.

Also it appears the unit I received has a manufacturing defect - the hole in the motor mounting plate that is supposed to locate the valve shaft is too small, causing the plate to bend. The unit sat around for a while and I needed the motor from it to get my heat working again, or I would have returned it.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers