24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Plug In Panel Zoom

24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Plug In Panel

SKU:F19-0187

Brand: White Rodgers

White Rodgers
Qty Price
$155.95
/ each
$299.50 / box (2 units x $149.75)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Application: Replacement Part
Voltage:
?
24v
Body Pattern: 2-Way
Accessory For: 2-Way 13A00 Zone Valve w/ Plug-In Panel
Auxiliary Switch: Yes

Description for White Rodgers F19-0187

24 VAC Power Head for 2 Way 13A00 Zone Valve with Conduit Hub for 13A02-101 & 13A02-102

24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Plug In Panel

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Plug In Panel
 
2.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

0%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
1.0

both units defective when recieved

By Jim

from Kendallville,IN

Verified Buyer

Comments about 24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Plug In Panel:

Both zone valve power heads were defective and had a
bad soldier joint on one of the motor leads at the plug in panel.

 
3.0

Test before installing

By jim

from san Luis Obispo, Ca.

Verified Buyer

Comments about 24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Plug In Panel:

2 of 5 valves were received defective. Producer needs better quality control. I had to pay technician for 2 aborted visits because of defective valves. Now we test valves before installation. Valves last 6 to 8 years. Should i expect more or less duration?

 
2.0

50% defective

By jim

from San Luis Obispo, Ca.

Verified Buyer

Comments about 24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Plug In Panel:

In the last couple of months I had occasion to order two new valves on separate instances. Each time I had to send back the new valve as being defective.. Each time this happened I incurred costs related to having a technician come to install the valves and then found them to be defective. I have another new valve on order now and hope strongly that it is not defective when I have to have it installed.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Plug In Panel

    Q:

    the picture does not show the plug in pannel....does it come with the plug in pannel or not? The F19-0187 motor assy
    Asked on 12/1/2011 by Anonymous

    1 answer

    • A:

      According to the product manual, the White Rogers F19-0187 does come with the plug-in panel. The model also includes an auxiliary switch.

      Answered on 12/5/2011 by Anonymous from None
  • 24 VAC Power Head for 2 Way 13A00 Zone Valve w/ Plug In Panel

    Q:

    Is this head for 3/4 in copper sweat of which I have in my line
    with plug in lines .

    Thank you
    Asked on 2/1/2011 by Hunter1 from Lamar Pa. 17751

    1 answer

    • CUSTOMER CARE

      A:

      This product is only the power head - not the valve body. It will fit on 3/4" lines.

      Answered on 2/4/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?