Transparent Thermostat Guard w/ Mounting Plate And Mounting Ring Zoom

Transparent Thermostat Guard w/ Mounting Plate And Mounting Ring

SKU:F29-0143

Brand: White Rodgers

White Rodgers
Qty Price
$12.49
/ each
$119.50 / box (10 units x $11.95)
In Stock! Ships in 24-48 Hours
(57 Available)
0

Resources

Specs

Product Type: Thermostat Guard
Accessory For: 1C20 Series
1C21 Series
1C26 Series
1C30 Series
1D30 Series
1D36 Series
1D56 Series
1E30 Series
1E31 Series
1E35 Series
1E56 Series
1F30 Series
1F35 Series
1F36 Series
1F51 Series
1F56 Series
1F57 Series
1F58 Series

Description for White Rodgers F29-0143

Transparent Thermostat Guard w/ Mounting Plate And Mounting Ring

For use with: 1C20, 1C21, 1C26, 1C30, 1D30, 1D36, 1D56, 1E30, 1E31, 1E35, 1E56, 1F30, 1F35, 1F36, 1F51, 1F56, 1F57, 1F58

Transparent Thermostat Guard w/ Mounting Plate And Mounting Ring

REVIEW SNAPSHOT®

by PowerReviews
White RodgersTransparent Thermostat Guard w/ Mounting Plate And Mounting Ring
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

White Rodgers F29-0143 Thermostat Guard

By Sam the Man

from Hillsborough, NJ

Verified Buyer

Comments about Transparent Thermostat Guard w/ Mounting Plate And Mounting Ring:

I installed this thermostat guard at a healthcare facility in a commercial building.

It came with both the solid back-plate and a ring back-plate (which was useful as I needed the ring). The solid back-plate is a solid khaki/beige color (slightly darker than I imagined).

Quick Note: I received six total, three in a newer looking package and three in an older looking package. I noticed that the older looking package didn't provide anchors for the screws but the new package did, I assume this was an update.

My only complaint would be that the guard is a little flimsy. When attaching it to the wall using only the ring back-plate the guard wiggles slightly. I imagine this wouldn't be any problem using the solid back-plate.

Overall: Totally satisfied.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Transparent Thermostat Guard w/ Mounting Plate And Mounting Ring

    Q:

    Does this Thermostat Guard come with a ring backing or only solid backing?
    Asked on 8/11/2014 by Samuel from Hillsborough, NJ

    1 answer

    • CUSTOMER CARE

      A:

      This guard comes with a mostly solid back, with a small cutout for the thermostat wiring.

      Answered on 8/14/2014 by SupplyHouse Staff from NY
  • Transparent Thermostat Guard w/ Mounting Plate And Mounting Ring

    Q:

    do keys come with boxes
    Asked on 9/5/2011 by ron from baton rouge, LA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, each box comes with a key.

      Answered on 9/6/2011 by PexSupply Staff from NY
  • Transparent Thermostat Guard w/ Mounting Plate And Mounting Ring

    Q:

    I need to know the size of this box
    Asked on 9/13/2010 by Bev from Denver Co

    1 answer

Displaying questions 1-3

Do you have a question about this product?