Universal Thermostat Guard w/ Clear Cover Zoom

Universal Thermostat Guard w/ Clear Cover

SKU:F29-0198

Brand: White Rodgers

White Rodgers
Qty Price
$12.45
/ each
$119.50 / box (10 units x $11.95)
In Stock! Ships in 24-48 Hours
(258 Available)
0

Resources

Specs

Product Type: Thermostat Guard
Accessory For: White Rodgers Tstats

Description for White Rodgers F29-0198

Universal Thermostat Guard w/ Clear Cover, Mounting Plate, and Mounting Ring For Use With All White-Rodgers Room Thermostats Including "Blue"

Universal Thermostat Guard w/ Clear Cover

REVIEW SNAPSHOT®

by PowerReviews
White RodgersUniversal Thermostat Guard w/ Clear Cover
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Good Product

By Scott

from Eagle Pass, TX

Verified Buyer

Comments about Universal Thermostat Guard w/ Clear Cover:

Good product quick order time easy install

 
5.0

Looks Nice

By Bea

from Crawford, CO

Verified Buyer

Comments about Universal Thermostat Guard w/ Clear Cover:

Blends in with the decor. Works very well.

 
4.0

Satasfied

By Jason

from Ohio

Verified Buyer

Comments about Universal Thermostat Guard w/ Clear Cover:

Performs as expected, no frills.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Universal Thermostat Guard w/ Clear Cover

    Q:

    What the size of this box?
    Asked on 6/13/2014 by Mike from Port Saint Lucie, FL

    1 answer

    • CUSTOMER CARE

      A:

      The horizontal (ring) inside dimensions are 8 1/8" length, 4 5/8" height, and 3 5/8" depth. The Horizontal (solid) inside dimensions are 8 1/4" length, 5 3/8" height, and 3 1/2" depth.

      Answered on 6/16/2014 by SupplyHouse Staff from NY
  • Universal Thermostat Guard w/ Clear Cover

    Q:

    May I have 10 of these with the same key
    Asked on 5/25/2011 by jmar from florida

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the same key works for all F29 Thermostat Guards.

      Answered on 5/25/2011 by PexSupply Staff from NY
  • Universal Thermostat Guard w/ Clear Cover

    Q:

    What are the demensions????
    Asked on 12/9/2010 by Ellery from Valley City, ND

    1 answer

Displaying questions 1-3

Do you have a question about this product?