Clear Plastic Thermostat Guard for White Rodgers Thermostats Zoom

Clear Plastic Thermostat Guard for White Rodgers Thermostats

SKU:F29-0227

Brand: White Rodgers

White Rodgers
Qty Price
$11.49
/ each
$131.88 / box (12 units x $10.99)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Thermostat Guard
Accessory For: 1C20 Series
1C21 Series
1C26 Series
Material: Plastic

Description for White Rodgers F29-0227

Overview:

Thermostat guards are designed for use in offices, churches, restaurants and other public areas to prevent adjustment of the temperature by unauthorized personnel.

Features:

  • Each model furnished with one key and can be mounted vertically or horizontally
  • Clear plastic models for applications that need the thermostat visible
  • Each model furnished with a ring and/or solid wall mounting plate
  • Solid base
  • Fits 1C20, 1C21, 1C26
Dimensions:

Horizontal (Ring) Inside Dimensions:

Length: 5-1/4"
Height: 4-5/8"
Depth: 3-1/4"

Horizontal (Solid) Inside Dimensions:

Length: 5-1/4"
Height: 4-5/8"
Depth: 3"

Clear Plastic Thermostat Guard for White Rodgers Thermostats

Q&A: Ask the Questions, share answers