Electronic Air Cleaner Switch

Electronic Air Cleaner Switch

SKU:F876-0203

Brand: White Rodgers

White Rodgers
Qty Price
$30.55
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
2

Specs

Accessory For: SSC
FSC-1000
Dimensions: 2-1/8" x 1-1/2" x 1"
Amperage:
?
2.5
Voltage:
?
120 VAC

Description for White Rodgers F876-0203

Variable speed switch with off position. Switch is used in the White-Rodgers ceiling mount models CSC1000, SSC1000, and FSC1000. Size measures 2-1/8" x 1-1/2" x 1". The 3 wires are 7" in length. Threaded shaft mounts in a 3/8" hole. Rating label; 2.5 amps FLA, 6.0 amps LRA, 120 vac.

Electronic Air Cleaner Switch

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons