16" x 20" x 4" MERV 8 Filter Replacement for ACM1000M

16" x 20" x 4" MERV 8 Filter Replacement for ACM1000M

SKU:FR1000M-108

Brand: White Rodgers

White Rodgers
Qty Price
$33.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Filter Size: 16" x 20"
Application: Air Quality
Mount: Duct Mount
Features: Merv 8 Filter
Air Flow Capacity (CFM): 1000

Description for White Rodgers FR1000M-108

16" x 20" x 4" MERV 8 Filter Replacement for ACM1000M

16" x 20" x 4" MERV 8 Filter Replacement for ACM1000M

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers16" x 20" x 4" MERV 8 Filter Replacement for ACM1000M
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

first rate quality product

By jim

from gettysburg pa

Verified Buyer

Comments about 16" x 20" x 4" MERV 8 Filter Replacement for ACM1000M:

first rate quality product

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers