16" x 25" x 4" Carbon Filter Media (3 pack)

16" x 25" x 4" Carbon Filter Media (3 pack)

SKU:FR1400M-108

Brand: White Rodgers

White Rodgers
Qty Price
$37.45
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Filter Size: 16" x 25"
MERV: 8
Product Type: Media Filter

Description for White Rodgers FR1400M-108

16" x 25" x 4" Carbon Filter Media (3 pack)

16" x 25" x 4" Carbon Filter Media (3 pack)

Q&A: Ask the Questions, share answers