20" x 26" x 5" Media Filter (3 pack)

20" x 26" x 5" Media Filter (3 pack)

SKU:FR2000-100

Brand: White Rodgers

White Rodgers
Qty Price
$62.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Filter Size: 20" x 26"
MERV: 8
Product Type: Media Filter

Description for White Rodgers FR2000-100

20" x 26" x 5" Media Filter (3 pack)

20" x 26" x 5" Media Filter (3 pack)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers20"" x 26"" x 5"" Media Filter (3 pack)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this prodoct again.

By So Glad

from Chicago, IL

Verified Buyer

Comments about 20"" x 26"" x 5"" Media Filter (3 pack):

I would buy this product agian, it is very hard to find in stores, I was so happy that you had it and for resenable price.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers