Power Generator - 750 Millivolt, 36" Length Zoom

Power Generator - 750 Millivolt, 36" Length

SKU:G01A-332

Brand: White Rodgers

White Rodgers
Qty Price
$35.25
/ each
$169.25 / box (5 units x $33.85)
In Stock! Ships in 24-48 Hours
(77 Available)

Specs

Voltage:
?
750mV
Length (Inches): 36"

Description for White Rodgers G01A-332

Provides power for 750 Millivolt Self-Generation Control Systems

Features:

  • For replacement of similar screw-in type generators now in field or for use with type E31-12 pilot burner
  • G01A-332 has 36 inch armored cable leads with split-spade terminals
  • PG9 adapter included with each G01A-332. PG9 adapter also offered individually
  • Connector Type: F Spade Clip
  • 101934F32/101934R32 designed for use with PG9

Power Generator - 750 Millivolt, 36" Length

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons