250 Mv Power Pile Generator w/ 36" Spade Terminal Leads Zoom

250 Mv Power Pile Generator w/ 36" Spade Terminal Leads

SKU:G251F36S

Brand: White Rodgers

White Rodgers
G251F36S has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Voltage:
?
250 Mv
Length (Inches): 36"

Description for White Rodgers G251F36S

Provides power for 750 Millivolt Self-Generation Control Systems

Features:

  • For replacement of similar screw-in type generators now in field or for use with type E31-12 pilot burner
  • G01A-332 has 36 inch armored cable leads with split-spade terminals
  • PG9 adapter included with each G01A-332. PG9 adapter also offered individually
  • Connector Type: F Spade Clip
  • 101934F32/101934R32 designed for use with PG9

250 Mv Power Pile Generator w/ 36" Spade Terminal Leads

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers250 Mv Power Pile Generator w/ 36" Spade Terminal Leads
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great!

By sftim

from san franciscio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 250 Mv Power Pile Generator w/ 36" Spade Terminal Leads:

        where else could I find a 250Mv power pile generator?

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons