Description
**THIS PRODUCT MUST BE ORDERED IN MULTIPLES OF 10. MINIMUM ORDER QUANTITY IS 10**

Specially Designed for Universal Replacement

Features
  • Stainless steel element construction for prolonged thermocouple life
  • Each kit individually enclosed in plastic
  • Universal adapter fittings included with each kit for replacing thermocouple in most types of pilot burners
  • Visible instructions for quick, easy installation
  • Standard thermocouple 11/32" double lead thread
Read more
Manuals (1)
Specs
Voltage:
30mV
Length (Inches):
18"
Connection Type:
11/32" 32 Male Nut
Temperature Rating:
1450°F Max
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

4 Product Reviews

Product Q&A