30" Universal Replacement Thermocouple Zoom

30" Universal Replacement Thermocouple

SKU:H06E-30

Brand: White Rodgers

White Rodgers
Qty Price
$4.55
/ each
$43.50 / box (10 units x $4.35)
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Specs

Lead Wire Length: 30"
Connection Type: 11/32" 32 Male Nut
Temperature Rating: 1450°F Max
Voltage:
?
30mV

Description for White Rodgers H06E-30

**THIS PRODUCT MUST BE ORDERED IN MULTIPLES OF 10. MINIMUM ORDER QUANTITY IS 10**

Specially Designed for Universal Replacement

Features

  • Stainless steel element construction for prolonged thermocouple life
  • Each kit individually enclosed in plastic
  • Universal adapter fittings included with each kit for replacing thermocouple in most types of pilot burners
  • Visible instructions for quick, easy installation
  • Standard thermocouple 11/32" double lead thread

30" Universal Replacement Thermocouple

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers36" Universal Replacement Thermocouple
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Universal means Universal

By MacGyver

from Rochester, NY

Verified Buyer

Comments about 24" Universal Replacement Thermocouple:

The length is the only critical dimension. Everything else is covered in this easy to adapt kit.

  • Primary use:
  • Personal
 
3.0

Very weak installation instructions

By Joe

from SF Bay, CA

Comments about 36" Universal Replacement Thermocouple:

Minimal instructions about how to attach to the burner end or how to use the supplied adapters. If your furnace is old enough for the thermocouple to fail, you will probably not be able to look at how the old one attached and copy it because that thermocouple will have attached differently. This is a White-Rogers deficiency, not a PexSupply deficiency. I don't know how many alternatives exist.

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
4.0

not perfect fit

By michael

from elkhart IN

Verified Buyer

Comments about 24" Universal Replacement Thermocouple:

not exact fit, but will keep for future use

  • Primary use:
  • Personal

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 24" Universal Replacement Thermocouple

    Q:

    what is the mili volts on this thing
    Asked on 12/3/2015 by n/a from houston Tx

    1 answer

    • CUSTOMER CARE

      A:

      This replacement thermocouple is 30 millivolts (mV)

      Answered on 2/10/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?