48" Universal Replacement Thermocouple Zoom

48" Universal Replacement Thermocouple

SKU:H06E-48

Brand: White Rodgers

White Rodgers
Qty Price
$5.45
/ each
$52.50 / box (10 units x $5.25)
In Stock! Ships in 24-48 Hours
(39 Available)
0

Resources

Specs

Lead Wire Length: 48"
Connection Type: 11/32" 32 Male Nut
Temperature Rating: 1450°F Max
Voltage:
?
30mV

Description for White Rodgers H06E-48

Specially Designed for Universal Replacement

Features

  • Stainless steel element construction for prolonged thermocouple life
  • Each kit individually enclosed in plastic
  • Universal adapter fittings included with each kit for replacing thermocouple in most types of pilot burners
  • Visible instructions for quick, easy installation
  • Standard thermocouple 11/32" double lead thread

48" Universal Replacement Thermocouple

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers24" Universal Replacement Thermocouple
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Universal means Universal

        By MacGyver

        from Rochester, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 24" Universal Replacement Thermocouple:

              The length is the only critical dimension. Everything else is covered in this easy to adapt kit.

              • Primary use:
              • Personal
               
              3.0

              Very weak installation instructions

              By Joe

              from SF Bay, CA

              Pros

                Cons

                  Best Uses

                    Comments about 36" Universal Replacement Thermocouple:

                    Minimal instructions about how to attach to the burner end or how to use the supplied adapters. If your furnace is old enough for the thermocouple to fail, you will probably not be able to look at how the old one attached and copy it because that thermocouple will have attached differently. This is a White-Rogers deficiency, not a PexSupply deficiency. I don't know how many alternatives exist.

                    • Primary use:
                    • Personal

                    (0 of 1 customers found this review helpful)

                     
                    4.0

                    not perfect fit

                    By michael

                    from elkhart IN

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 24" Universal Replacement Thermocouple:

                          not exact fit, but will keep for future use

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers