Flow Thru Humidifier (2700 Sq. Ft.) Zoom

Flow Thru Humidifier (2700 Sq. Ft.)

SKU:HFT2700

Brand: White Rodgers

White Rodgers
Qty Price
$175.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
7

Resources

Specs

Product Type: Humidifier
Evaporation Rate: .75 Gallons Per Hour
Capacity: 18 Gallons/day
Capacity (Gallons/day): 18

Description for White Rodgers HFT2700

Features

    The HFT2700 includes the humidifier assembly with summer shutoff damper, the water panel, manual humidistat, self-piercing saddle valve, 6" diameter collar, 24 volt transformer, and mounting screws.

    The HFT2700 is reversible and can be assembled with the 6" bypass opening on the right or left side. The 6" bypass duct is not included. The ¼" copper tubing and humidistat wire is not included.

    This flow-thru humidifier is the best choice for hard water as mineral deposits are flushed out. The HFT models require a drain. A wicking card and water distribution tray will compensate for non-level plenums.

    Overall Size 18-5/8H x 13-3/4W x 9-5/8"

    Plenum opening 16-5/8"H x 10-5/8"W

    For a home up to 2725 square feet.

Flow Thru Humidifier (2700 Sq. Ft.)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersFlow Thru Humidifier (2880 Sq. Ft.)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

great product

By Bingo

from St Louis, Missouri

Verified Buyer

Comments about Flow Thru Humidifier (2880 Sq. Ft.):

I was replacing an old one. Very happy with this product.

 
4.0

The humidifier is working well

By Ted

from West Hartford, CT

Verified Buyer

Comments about Flow Thru Humidifier (2100 Sq. Ft.):

The product fits its description. Not difficult to install, but I did have some questions that were answered over the phone.

The product was well packed and the delivery was fast. Thanks to PexSupply.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Flow Thru Humidifier (2100 Sq. Ft.)

    Q:

    I need to order a replacement filter for my White RodgersC omfort Plus Humidifier- HFT2100. Where do I find them?
    Asked on 10/24/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The inline filter is SKU number 000-1319-051 and can be seen by entering the number into the search bar on the upper right hand corner of the website.

      Answered on 10/28/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?