240V Steam Powered Humidifier w/ Flushing Timer and Filter (1850 Sq. Ft.) Zoom

240V Steam Powered Humidifier w/ Flushing Timer and Filter (1850 Sq. Ft.)

SKU:HSP2600

Brand: White Rodgers

White Rodgers
Qty Price
$599.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
12

Resources

Specs

Product Type: Humidifier
Voltage:
?
240v
Amperage:
?
8.3
Evaporation Rate: 0.71
Capacity: 17 Gallons/day
Capacity (Gallons/day): 17

Description for White Rodgers HSP2600

Features

    The White-Rodgers HSP2600, 240v 2000 watt. Includes the stainless steel humidifier assembly, automatic flushing timer, automatic humidistat, water filter, saddle valve, fan control relay, blower safety switch, and mounting frame. Our photos show the items included.

    Steam humidifiers provide the most precise humidity control. The steam humidifiers do not require hot air as with the evaporative models that wait for the furnace to run. When the humidistat detects the need for humidity, the steam humidifier is turned on. The steam humidifier has a thermal bimetallic switch that is wired to turn on the furnace blower. When the humidifier is at a steam producing temperature the bimetallic switch closes and turns on the blower.

    Analysis of your water quality and treatment is a necessity to prevent premature corrosion of the heating element.

240V Steam Powered Humidifier w/ Flushing Timer and Filter (1850 Sq. Ft.)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers240V Steam Powered Humidifier w/ Flushing Timer and Filter (1850 Sq. Ft.)
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

I love these things!

By EZ Ed

from Goodyear, AZ and Anchorage and Kenai, AK

Verified Buyer

Comments about 240V Steam Powered Humidifier w/ Flushing Timer and Filter (1850 Sq. Ft.):

I love these steam humidifiers! Simple, clean, soothing humidity!
I started with 2 in my Arizona home and have now put them in both of my Alaska homes.

 
1.0

Over promise and under deliver

By fizics

from Westminster, CO

Verified Buyer

Comments about 240V Steam Powered Humidifier w/ Flushing Timer and Filter (1850 Sq. Ft.):

This was installed exactly as instructed yet it really underperforms. It a well built, but complex system with many parts to make it fully automatic or semi-automatic. It does not perform well in either mode. It takes a significant amount of time to install and given the performance is a waste of time and money. I'm extremely disappointed given the "reputation" and technical specs.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 120V Steam Powered Humidifier w/ Flushing Timer and Filter (1400 Sq. Ft.)

    Q:

    will the humidisat that is standard with the hsp 2000 also work wall mounted ?
    Asked on 11/1/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes it will work wall mounted.

      Answered on 11/3/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?