48" Vertical Pilot Couple Zoom

48" Vertical Pilot Couple

SKU:PCA50TL014L48

Brand: White Rodgers

White Rodgers
PCA50TL014L48 has been discontinued.
Direct Replacement:
SKU: PCA50L14L48
Brand: White Rodgers
1

Specs

Lead Wire Length: 48"
Open Circuit Output: 13 mV
Connection Type: G Bushing
Gas Consumption: 500 Btu/hr
Base Orifice: 1/4" Straight Tube w/ External Thread
Mount: Horizontal
Voltage:
?
13mV

Description for White Rodgers PCA50TL014L48

Univeral Replacement, Modified 4-Port Pilot Burner/Thermocouple Combination

Features

  • Reliable ignition of gas burners.
  • Stable flame pattern virtually unaffected by drafts and pressure variations.
  • G bushing connector for single thermocouple thermopilot valves and relays.
  • Vertical or horizontal inlet tubing connection available.
  • Long life stainless steel casing, inlet filter screen, and orifices for natural or LP.

48" Vertical Pilot Couple

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons