48" Horizontal Pilot Couple Zoom

48" Horizontal Pilot Couple

SKU:PCB50L14L48

Brand: White Rodgers

White Rodgers
Qty Price
$83.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Lead Wire Length: 48"
Open Circuit Output: 13 mV
Inlet Type: Horizontal
Connection Type: G Bushing
Gas Consumption: 500 Btu/hr
Base Orifice: 1/4" Straight Tube w/ External Thread

Description for White Rodgers PCB50L14L48

Univeral Replacement, Modified 4-Port Pilot Burner/Thermocouple Combination

Features

  • Reliable ignition of gas burners.
  • Stable flame pattern virtually unaffected by drafts and pressure variations.
  • G bushing connector for single thermocouple thermopilot valves and relays.
  • Vertical or horizontal inlet tubing connection available.
  • Long life stainless steel casing, inlet filter screen, and orifices for natural or LP.

48" Horizontal Pilot Couple

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons