120 VAC To 24 VAC Plate Mount Transformer Zoom

120 VAC To 24 VAC Plate Mount Transformer

SKU:S84A-410

Brand: White Rodgers

White Rodgers
Qty Price
$17.65
/ each
$169.90 / box (10 units x $16.99)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Heating
Type: Class 2 Transformers
Voltage (Primary): 120v
Voltage (Secondary): 24v
Hertz: 60
VA Rating: 40
Mount: Plate
Electric Connection: Screw Terminals
Leadwires
Ambient Conditions: 150°F Max

Description for White Rodgers S84A-410

Output : 40 VA

10" Leads w/ screw terminals

120 VAC To 24 VAC Plate Mount Transformer

Q&A: Ask the Questions, share answers