120/208/240 VAC To 24 VAC Multi Mount Skeleton Transformer Zoom

120/208/240 VAC To 24 VAC Multi Mount Skeleton Transformer

SKU:S84Z-90

Brand: White Rodgers

White Rodgers
Qty Price
$26.25
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Heating
Type: Class 2 Transformers
Voltage (Primary): 120v
208v
240v
Voltage (Secondary): 24v
VA Rating: 40
Mount: Foot
Plate
Hub
Electric Connection: Screw Terminals
Leadwires
Ambient Conditions: 150°F Max
Hertz: 60

Description for White Rodgers S84Z-90

Output : 40 VA

10" Leads w/ screw terminals

120/208/240 VAC To 24 VAC Multi Mount Skeleton Transformer

Q&A: Ask the Questions, share answers