Germicidal Single UV Light

Germicidal Single UV Light


Brand: White Rodgers

White Rodgers
Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Accessory For: UVP-06212

Description for White Rodgers UV100

White-Rodgers ComfortPlus Dual Lamp 120 watt Germicidal Ultra Violet System.

Designed to help disinfect the internal surfaces of heating, ventilation, and air conditioning systems. Bacteria and viruses that are in the air stream that passes through the system will be reduced. Reduces or prevents mold growth on HVAC coils, allowing them to operate at peak efficiency. Additionally, the UV system greatly reduces bacteria, viruses, fungi, and yeasts.

The White-Rodgers UV Light is a remarkably effective means of arresting bacterial growth. The unit emits a germicidal ultraviolet frequency that penetrates the cell walls of detrimental microbes, permanently neutralizing any ill effects and preventing recurrence. UV100 sizing is suitable for slab coil applications of 3 tons & 1200 CFM or less, or where space permits only a single lamp.


  • Dimensions: 6-7/8" L x 11-1/8" W x 2-1/16" H
  • Operating Environment: 45° F - 150° F (outside of duct)
  • Electrical: 120V/240V, 50/60Hz, 1PH, 3 amp-250V fuse
  • Germicidal Single UV Light

    Q&A: Ask the Questions, share answers