1-1/2" x 60' Type K Copper Tubing Coil Zoom

1-1/2" x 60' Type K Copper Tubing Coil

SKU:112K60

Brand: Kobe Wieland

Kobe Wieland
Qty Price
$897.95
/ each
In Stock at Supplier! Ships in 2-3 Days

Specs

Length (Feet): 60 ft.
Size: 1-1/2"
Material: Copper
Application: Plumbing
Sweat Size: 1-1/2"
Connection Type: Sweat

Description for Kobe Wieland 112K60

1-1/2" x 60' Type K Copper Tubing Coil

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons