1-1/2" x 100' Type L Copper Tubing Coil Zoom

1-1/2" x 100' Type L Copper Tubing Coil

SKU:112L100

Brand: Kobe Wieland

Kobe Wieland
Qty Price
$1,287.95
/ each
In Stock at Supplier! Ships in 2-3 Days
0

Specs

Length (Feet): 100'
Size: 1-1/2"
Material: Copper
Application: Plumbing
Sweat Size: 1-1/2"
Connection Type: Sweat

Description for Kobe Wieland 112L100

1-1/2" x 100' Type L Copper Tubing Coil

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 1/2" x 60' Type L Copper Tubing Coil

    Q:

    What type of 1/2" copper do I need to run from my utility room to my gas range? Also what type of copper can I run underground and through concrete?
    Asked on 8/9/2011 by Bill from Pine City, MN.

    1 answer

    • CUSTOMER CARE

      A:

      For gas, you should use either Type L of Type K copper. It would be fine to run either type underground.

      Answered on 8/9/2011 by PexSupply Staff from NY
  • 3/8" x 60' Type L Copper Tubing Coil

    Q:

    Does this tubing work with flare fittings?
    Asked on 5/17/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 5/18/2011 by PexSupply Staff from NY
  • 1/2" x 60' Type L Copper Tubing Coil

    Q:

    can u tell me the weight of this coil?
    Asked on 1/30/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The coil weighs approximately 17 pounds.

      Answered on 2/14/2011 by PexSupply Staff from NY
  • 3/8" x 100' Type L Copper Tubing Coil

    Q:

    what is the max working pressure and the bursting pressure of Type L copper tubing?
    Asked on 1/15/2011 by nando from seattle wa

    1 answer

  • 3/4" x 60' Type L Copper Tubing Coil

    Q:

    type l 3/4 is this a good pipe
    Asked on 10/24/2010 by saleh from sterling va

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this is a high quality brand of copper.

      Answered on 10/28/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?