1/2" x 60' Type K Copper Tubing Coil Zoom

1/2" x 60' Type K Copper Tubing Coil

SKU:12K60

Brand: Kobe Wieland

Kobe Wieland
Qty Price
$149.95
/ each
In Stock at Supplier! Ships in 2-3 Days
0

Resources

Specs

Length (Feet): 60'
Size: 1/2"
Material: Copper
Application: Plumbing
Sweat Size: 1/2"
Connection Type: Sweat

Description for Kobe Wieland 12K60

1/2" x 60' Type K Copper Tubing Coil

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 11 Answers
Displaying questions 1-10Previous | Next »
  • 3/8" x 60' Type K Copper Tubing Coil

    Q:

    Can this be used for tubing between oil tank and boiler?
    Asked on 11/5/2014 by Pete "not the" plumber

    1 answer

    • CUSTOMER CARE

      A:

      yes, as long as you dont have any local code prohibiting it.

      Answered on 11/7/2014 by Supplyhouse Staff from New York
  • 1/2" x 100' Type K Copper Tubing Coil

    Q:

    what is the wall thickness
    Asked on 10/25/2012 by mikel

    1 answer

    • CUSTOMER CARE

      A:

      1/2" Type K copper has a .049" wall thickness.

      Answered on 11/7/2012 by PexSupply Staff from NY
  • 1-1/4" x 100' Type K Copper Tubing Coil

    Q:

    What is the wall thickness?
    Asked on 10/4/2012 by Patty Mayonaisse

    1 answer

    • CUSTOMER CARE

      A:

      The wall thickness is .065"

      Answered on 10/4/2012 by PexSupply Staff from NY
  • 1" x 100' Type K Copper Tubing Coil

    Q:

    can 1" sharkbite fittings be used with K copper tubing?? I would like to join undergroud and convert to 1" pex due to the cost.
    Asked on 8/9/2012 by William from United States

    1 answer

    • CUSTOMER CARE

      A:

      SharkBite fittings can be used with any kind of copper tubing. Different types of copper have different thickness and inside diameters, but their outside diameters will always be the same.

      Answered on 8/28/2012 by PexSupply Staff from NY
  • 3/8" x 60' Type K Copper Tubing Coil

    Q:

    what is the o.d.& I.D. of this tubing. It will be used on induction furnace coil windings?
    Asked on 6/16/2012 by easymoney from Arlington,Tx.

    1 answer

    • CUSTOMER CARE

      A:

      3/8" Type K copper tubing has a 0.5" outside diameter, a 0.402" inside diameter, and a wall thickness of 0.049".

      Answered on 6/18/2012 by PexSupply Staff from NY
  • 3/4" x 100' Type K Copper Tubing Coil

    Q:

    we are 5 homeowners who are replaceing our old 3/4 gal. lines frome the street to our basement. 60 ft coils leave us too short to do other home. can this be connected with a flare fitting or how do we not waste the 18 ft left over. is the 100ft. coil better
    Asked on 5/9/2012 by buddy from colonie n.y.

    1 answer

    • CUSTOMER CARE

      A:

      Soft copper can be joined with flare connections, in addition to compression, soldering, brazing, or welding.

      Answered on 5/10/2012 by PexSupply Staff from NY
  • 3/8" x 60' Type K Copper Tubing Coil

    Q:

    What is the wall thickness of the 3/8 " i.d tubing?
    Asked on 4/19/2012 by Don

    1 answer

    • CUSTOMER CARE

      A:

      It has a .402" ID, a .500" OD, and a wall thickness of .049".

      Answered on 4/20/2012 by PexSupply Staff from NY
  • 1" x 100' Type K Copper Tubing Coil

    Q:

    how much does 1" k copper weigh per ft
    Asked on 10/6/2011 by hermdog from usa

    1 answer

    • CUSTOMER CARE

      A:

      It weighs .839 pounds per foot without any water in it.

      Answered on 10/7/2011 by PexSupply Staff from NY
  • 1/4" x 100' Type K Copper Tubing Coil

    Q:

    is this 1/4" i.d. or o.d.?
    Asked on 6/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This 1/4" Type K copper has a .375" OD, a .305" ID, and a wall thickness of .035".

      Answered on 6/29/2011 by PexSupply Staff from NY
  • 3/4" x 60' Type K Copper Tubing Coil

    Q:

    I would be getting this to run a water supply to a new house i'm building. Can I bury this directly in the ground? Should it be buried in sand?
    Asked on 4/1/2011 by C from New York

    1 answer

    • CUSTOMER CARE

      A:

      You can bury this directly in the ground. You also have the option of placing it in sand.

      Answered on 4/4/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?