1/2" OD x 50' Copper Refrigeration Tubing Coil Zoom

1/2" OD x 50' Copper Refrigeration Tubing Coil

SKU:12REF50

Brand: Kobe Wieland

Kobe Wieland
Qty Price
$91.95
/ each
In Stock at Supplier! Ships in 2-3 Days
0

Specs

Length (Feet): 50'
Size: 1/2"
Material: Copper
Application: Plumbing
Sweat Size: 1/2"
Outside Diameter: 1/2"
Connection Type: Sweat

Description for Kobe Wieland 12REF50

1/2" OD x 50' Copper Refrigeration Tubing Coil

REVIEW SNAPSHOT®

by PowerReviews
Kobe Wieland3/4" OD x 50' Copper Refrigeration Tubing Coil
 
4.2

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

80%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
4.0

it was what I thought it would be

By Jim

from Boynton Beach Fl.

Verified Buyer

Comments about 3/8" OD x 100' Copper Refrigeration Tubing Coil:

I'm using for relief valve drain on our hot water heaters to the outside

 
2.0

Product good, shipping Slow

By Eric

from Detroit, MI

Verified Buyer

Comments about 3/8" OD x 50' Copper Refrigeration Tubing Coil:

Product is as expected. Delivery was quite slow and Pex had limited knowledge of when I'd receive. Had to make alternate plans for job.

 
5.0

Great product,great service

By Mel

from Tucson, arizona

Verified Buyer

Comments about 1/4" OD x 50' Copper Refrigeration Tubing Coil:

Product order and delivery absolutely smooth. Will reorder shown,

 
5.0

Wieland Copper Tubing Is The Best!

By Phantasm50

from Granada Hills, CA

Verified Buyer

Comments about 1/4" OD x 50' Copper Refrigeration Tubing Coil:

I wind my own coils for my distiller units and the Wieland copper refrigeration tubing is the best! It is easy to work with and is also of the highest quality. This is one component that will last a lifetime!

(1 of 1 customers found this review helpful)

 
5.0

do the work

By siramad

from Puerto Rico

Verified Buyer

Comments about 3/8" OD x 100' Copper Refrigeration Tubing Coil:

i was trying to find a tube long enough to make my gas connection without linking tubes. No one in PR sell it so I got my solution on internet. Thanks to Pexsupply they make it easy

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

13 Questions | 15 Answers
Displaying questions 1-10Previous | Next »
  • 1/8" OD x 50' Copper Refrigeration Tubing Coil

    Q:

    What is the wall thickness and ID of this tubing?
    Asked on 6/20/2014 by Carolyn

    1 answer

    • CUSTOMER CARE

      A:

      1/8" OD copper refrigeration tubing has a .030" wall thickness and a .065" ID.

      Answered on 6/23/2014 by SupplyHouse Staff from NY
  • 3/8" OD x 50' Copper Refrigeration Tubing Coil

    Q:

    How much does 3/8 x 50 refrigeration copper tubing weigh?
    Asked on 10/10/2013 by Dick from Saginaw, MI

    1 answer

    • CUSTOMER CARE

      A:

      This unit has a shipping weight of 6.7lbs

      Answered on 10/10/2013 by PexSupply Staff from NY
  • 1/2" OD x 50' Copper Refrigeration Tubing Coil

    Q:

    How much doesa 1/22 * 50' copper ref. Tube waights
    Asked on 4/29/2013 by rudy from houston tx

    1 answer

    • CUSTOMER CARE

      A:

      The coil weighs about 9 pounds.

      Answered on 4/30/2013 by PexSupply Staff from NY
  • 7/8" OD x 50' Copper Refrigeration Tubing Coil

    Q:

    Is 7/8" OD copper refrigeration tubing compatible with a 1"x1/2"x1/2" Tee.
    Asked on 8/7/2012 by House from CO

    2 answers

    • VERIFIED BUYER

      A:

      No the diameter is .875 and the tee is 1.00 x .500 x .500 it would not fit
      in the .500 side and will be to small for the 1.00 diameter.

      Answered on 8/8/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Tubing with a 7/8" OD works with 3/4" copper fittings that are sized based on plumbing and heating copper. Such fittings may also be known as 7/8" HVAC fittings.

      Answered on 8/29/2012 by PexSupply Staff from NY
  • 7/8" OD x 50' Copper Refrigeration Tubing Coil

    Q:

    is this k,l, or m tubing?
    Asked on 2/14/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Refrigeration tubing is a separate type of copper tube. It is also known as ACR tubing.

      Answered on 2/15/2012 by PexSupply Staff from NY
  • 1/8" OD x 50' Copper Refrigeration Tubing Coil

    Q:

    Can this tubing be used for automotive gauge (oil pressure)
    applications?
    Asked on 2/1/2012 by Tommyjo from Texas

    1 answer

    • CUSTOMER CARE

      A:

      For fuel oil applications, Refrigeration or Type L copper is recommended (with brazed joints in concealed locations and flared joints in accessible locations).

      Answered on 2/1/2012 by PexSupply Staff from NY
  • 3/4" OD x 50' Copper Refrigeration Tubing Coil

    Q:

    can it be bent with manual tubing bender to 180 degree bends
    Asked on 9/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can be.

      Answered on 9/21/2011 by PexSupply Staff from NY
  • 1/2" OD x 100' Copper Refrigeration Tubing Coil

    Q:

    Can refrideration type tubing be buried underground? Can you use SCH 40 PVC conduit to help protect it underground? Can it be used with flared fittings? What is the max pressure rating.
    Asked on 9/13/2011 by Anonymous from New York State

    1 answer

  • 1/4" OD x 50' Copper Refrigeration Tubing Coil

    Q:

    Is this a soild tube or a hollow tube (hollow meaning you can poor water threw it)
    Asked on 6/17/2011 by thepie69

    2 answers

    • CUSTOMER CARE

      A:

      This tubing is hollow and liquid can flow through it.

      Answered on 6/20/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      This is hollow refrigeration tubing that will allow refrigerant, water, or any liquid to flow through it.

      Answered on 12/5/2011 by Phantasm50 from Granada Hills, CA
  • 3/4" OD x 50' Copper Refrigeration Tubing Coil

    Q:

    Can I use this tubing for air applications?
    Asked on 5/9/2011 by Joe from Frisco, CO

    1 answer

    • CUSTOMER CARE

      A:

      You should be able to, but types K, L, or M are generally recommended for use with compressed air.

      Answered on 5/9/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?