Specs
Length (Feet):
50'
Size:
3/4"
Material:
Copper
Application:
Plumbing
Sweat Size:
3/4"
Outside Diameter:
3/4"
Connection Type:
Sweat
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

7 Product Reviews

Product Q&A